SLD6RAD - Junction Box Adapter

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD6RAD
Manufacturer
Halo
Manufacturer's Part Number
SLD6RAD
Description
Junction Box Adapter
6" SLD Accessory Round & Octagon Surface Box Adapter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
080083715732 / 00080083715732
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD6RAD - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
SLD6RAD - Small Image
Attachments
 
 
SLD6RAD - Specification Sheet
Other Links
 
 
SLD6RAD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
8.3 IN Length 8.3 IN Width 1.2 IN Height
Descriptions
Product Type
SLD6 Adapter 4" Round Surface J-Box
extra long description
CLS SLD6RAD SLD6 ADAPTER 4" ROUND S
Long Description
6" SLD Accessory Round & Octagon Surface Box Adapter
Construction
N/A
Special Features
Ultra-low profile surface downlight with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD6RAD
GTIN
00080083715732
UPC
080083715732
Taxonomies, Classifications, and Categories
Type
SLD6 LED
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat