SLD6SADPLT - SLD6SADPLT Cooper Adapter Plate

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD6SADPLT
Manufacturer
Halo
Manufacturer's Part Number
SLD6SADPLT
Description
SLD6SADPLT Cooper Adapter Plate
4" SLD Accessory Square Surface Box Adapter For Use W/ Sld6rad
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
080083725960 / 00080083725960
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD6SADPLT - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
SLD6SADPLT - Small Image
Attachments
 
 
SLD6SADPLT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Accessory
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.1 IN Length 4.1 IN Width 0.2 IN Height
Descriptions
Long Description
4" SLD Accessory Square Surface Box Adapter for use w/ SLD6RAD
Special Features
Ultra-low profile surface downlight with downlighting distribution
Construction
N/A
Product Type
6" SLD Square Surface J-Box Adapter
Description
SLD6SADPLT COOPER ADAPTER PLATE
extra long description
CLS SLD6SADPLT 6" SLD SQUARE SURFAC
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD6SADPLT
GTIN
00080083725960
UPC
080083725960
Taxonomies, Classifications, and Categories
Type
SLD6 LED
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat