SLD6TRMSN - Satin Nickel Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD6TRMSN
Manufacturer
Halo
Manufacturer's Part Number
SLD6TRMSN
Description
Satin Nickel Trim
6" SLD Designer Trim, Satin Nickel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083715336 / 00080083715336
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
SLD6TRMSN - Specification Sheet
Other Links
 
 
SLD6TRMSN - Other
Images
 
 
SLD6TRMSN - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
SLD6TRMSN - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.0 IN Length 8.0 IN Width 0.75 IN Height
Descriptions
Product Type
6" SLD Satin Nickel Trim Overlay
Long Description
6" SLD Designer Trim, Satin Nickel
Construction
N/A
Special Features
Ultra-low profile surface downlight with downlighting distribution
Description
SATIN NICKEL TRIM
extra long description
CLS SLD6TRMSN 6" SLD SATIN NICKEL T
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD6TRMSN
GTIN
00080083715336
UPC
080083715336
Taxonomies, Classifications, and Categories
Type
SLD6 LED
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat