TRM690WH - Oversized Trim Ring

Halo

  • $41.90 (Each)
  • $41.90 (Each)
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
TRM690WH
Manufacturer
Halo
Manufacturer's Part Number
TRM690WH
Description
Oversized Trim Ring
6" Led Accessory - Oversize Trim Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083624249 / 00080083624249
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.90 (Each)
Resources
Images
 
 
TRM690WH - Large Image
 
TRM690WH - Small Image
Attachments
 
 
TRM690WH - Specification Sheet
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
10.0 IN Length 10.25 IN Width 0.25 IN Height
Diameter
6 INCH
Descriptions
Product Type
6IN Led Oversize Trim Ring, Matte White
Description
OVERSIZED TRIM RING
Long Description
6" LED Accessory - Oversize Trim Ring
Special Features
ENERGY STAR® Certified. Learn more at energystar.gov
Construction
N/A
extra long description
CLS TRM690WH 6IN LED OVERSIZE TRIM
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
TRM690WH
GTIN
00080083624249
UPC
080083624249
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
ML56 LED Module
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat