VHBLEDLD112WUNV - 87W Led Highbay 50K 12000LM Dim 120-277V Wide

Metalux

  • $110.78 (Each)
  • $110.78 (Each)

Availability: In Stock Locally
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
VHBLEDLD112WUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-12-W-UNV-L850-CD-U
Description
87W Led Highbay 50K 12000LM Dim 120-277V Wide
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 260 Ma, 100 W, 60000 H Average Life, 13009 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083785933 / 00080083785933
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.78 (Each)
Resources
Images
 
 
VHBLEDLD112WUNV - Large Image
 
VHBLEDLD112WUNV - Small Image
 
VHBLEDLD112WUNV - Large Image
Attachments
 
 
VHBLEDLD112WUNV - Specification Sheet
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
CRS;Aluminum
Voltage Rating
120/277 V ac
Current Rating
260 mA
Wattage
100 W
amperage rating
0.26 (at 277V)
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
White Enamel
color temperature
3500 K;4000 K;5000 K
Color Rendering Index
85
Style
(blank)
Dimensions and Weight
Length
18-27/32 in;479 mm
Width
14-19/32 in;371 mm
Height
3-13/16 in;97 mm
Descriptions
Description
VHBLEDLD112WUNVL850CD1U
Product Type
LED High Bay
Short Description
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K
Long Description
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 260 mA, 100 W, 60000 h Average Life, 13009 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb
Features
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Special Features
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings
extra long description
CLS VHB-12-W-UNV-L850-CD-U VHB 120
Additional Information
Fixture Type
LED High Bay Light
average life
60000 h
Brightness (Lumens)
13009 lm
beam spread
Wide
Mounting Type
Surface/Chain Mount
includes
V Hanger
Standards Met
cULus Listed;RoHS Compliant;DLC Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
VHB-12-W-UNV-L850-CD-U
GTIN
00080083785933
UPC
080083785933
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight
15 lb
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Gymnasium
Mounting
High Bay
standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat