VT2296H0DR120VEB - 2LIT 8FT H.O. Weather Proof Fixture

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VT2296H0DR120VEB
Manufacturer
Metalux
Manufacturer's Part Number
VT2-296HODR-120V-EB21-WL-U
Description
2LIT 8FT H.O. Weather Proof Fixture
2 Lamp, 8' 96W Ho Vaportite, 120V, Electronic T12 Ballast, Wet Location
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
662401552405 / 00662401552405
Weight per unit
23.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VT2296H0DR120VEB - Large Image
 
VT2296H0DR120VEB - Small Image
Attachments
 
 
VT2296H0DR120VEB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.6 (at 120V)
Voltage Rating
120V
Number of Lamps
2
Material
Fiberglass
Shape
Rectangular
Lamp Type
T12
Dimensions and Weight
Height
7.5 in
Width
8.563 in
Length
99.563 in
Descriptions
Product Type
8' VT2, (2)96W 120V, High Out, Wet
Description
2LIT 8FT H.O. WEATHER PROOF FIXTURE
Long Description
2 Lamp, 8' 96W HO Vaportite, 120v, Electronic T12 Ballast, Wet Location
Special Features
Equipped with energy saving ballasts
extra long description
CLS VT2-296HODR-120V-EB21-WL-U 8' V
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
VT2-296HODR-120V-EB21-WL-U
GTIN
00662401552405
UPC
662401552405
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vapor Tite
Packaging
Weight per each
23.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat