VT4654T5MDRUNVEH - 6LAMP T5 Ho Vapor Tight Fixture

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VT4654T5MDRUNVEH
Manufacturer
Metalux
Manufacturer's Part Number
VT4-654T5-M-DR-UNV-EHT2-WL-U
Description
6LAMP T5 Ho Vapor Tight Fixture
(6) 54 T5HO Program Start Ballast, 120-277V, High Ambient, Specular Reflector, .Wet Location
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083521432 / 00080083521432
Weight per unit
23.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VT4654T5MDRUNVEH - Large Image
 
VT4654T5MDRUNVEH - Small Image
Attachments
 
 
VT4654T5MDRUNVEH - Specification Sheet
Brochures
 
 
VT4654T5MDRUNVEH - Brochure
Other Links
 
 
VT4654T5MDRUNVEH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.17 (at 277V)
Voltage Rating
120-277V
Number of Lamps
6
Material
Fiberglass
Shape
Rectangular
Lamp Type
T5
Dimensions and Weight
Width
15.0 in
Length
53.438 in
Height
6.625 in
Descriptions
Product Type
VT4 4' Vprtite (6) 54W T5 120-277V Wet
Description
6LAMP T5 HO VAPOR TIGHT FIXTURE
Long Description
(6) 54 T5HO Program Start Ballast, 120-277V, High Ambient, Specular Reflector,.Wet Location
Special Features
Enclosed Vaportite® high bay for food processing and demanding areas
extra long description
CLS VT4-654T5-M-DR-UNV-EHT2-WL-U VT
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Manufacturers Part Number
VT4654T5MDRUNVEHT2WLU
Brand
METALUX
GTIN
00080083521432
UPC
080083521432
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vapor Tite
Packaging
Weight per each
23.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat