XT0R12BRL - 102W Led WP 50K Refr Lens

Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R12BRL
Manufacturer
Lumark
Manufacturer's Part Number
XTOR12BRL
Description
102W Led WP 50K Refr Lens
Crosstour Maxx, Led 102W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083779581 / 00080083779581
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0R12BRL - Large Image
 
XT0R12BRL - Small Image
Attachments
 
 
XT0R12BRL - Specification Sheet
Other Links
 
 
XT0R12BRL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V Dimming LED Driver
amperage rating
0.39A at 277V
Number of Lamps
1
Wattage
102W
Voltage Rating
120-277V
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, CB
Description
102W LED WP 50K REFR LENS
extra long description
CLS XTOR12BRL XTORMAXX,102W,5K,REFR
Long Description
Crosstour MAXX, LED 102W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XTOR12BRL
Brand
LUMARK
GTIN
00080083779581
UPC
080083779581
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
11.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat