XT0R3B - 26W Led Wallpack 50K BRZ

Lumark

  • $225.09 (Each)
  • $225.09 (Each)

  • $1,350.54 (Per 6)

Availability: In Stock Locally
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
XT0R3B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R3B
Description
26W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778041 / 00080083778041
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.09 (Each)
Standard Packaging
$1,350.54 (Per 6)
Resources
Images
 
 
XT0R3B - Large Image
 
XT0R3B - Small Image
 
XT0R3B - Large Image
Other Links
 
 
XT0R3B - Other
Attachments
 
 
XT0R3B - Specification Sheet
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.22 A @ 120 V/0.1 A @ 277 V
amperage rating
.10 at 277V
Number of Lamps
1
Wattage
26 W
Lamp Included
Yes
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Description
26W LED WALLPACK 50K BRZ
extra long description
CLS XTOR3B LED,26W,LG,UNV WL/LWLV M
Special Features
Patented, slim, low-profile LED design
Additional Information
Total Wattage
26 W
Brightness (Lumens)
2751 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R3B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778041
UPC
080083778041
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.66
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat