3BR3042B125 - 3PH 125A 10KAIC MCB 30/42 Cir. Nema 1

Eaton

  • $1255.30 (Each)
  • $1,255.30 (Each)
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
3BR3042B125
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042B125
Description
3PH 125A 10KAIC MCB 30/42 Cir. Nema 1
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 125 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg Cu/Al, Combination, Nema 1, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786676440257 / 00786676440257
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,255.30 (Each)
Resources
Images
 
 
3BR3042B125 - Large Image
 
3BR3042B125 - Large Image
 
3BR3042B125 - Large Image
 
3BR3042B125 - Small Image
Tech Bulletins
 
 
3BR3042B125 - Tech Bulletin
Other Links
 
 
3BR3042B125 - Other
 
3BR3042B125 - Other
 
3BR3042B125 - Other
Attachments
 
 
3BR3042B125 - Specification Sheet
Brochures
 
 
3BR3042B125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
208Y/120, 240V
amperage rating
125
Phase
3
Cover Type
Cover included
Dimensions and Weight
Width
14.3100
Depth
3.8800
Height
39.0000
Size
L1
Descriptions
Description
3PH 125A 10KAIC MCB 30/42 CIR. NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 125A MCB 30/42 CKT Al Bus
extra long description
ETN 3BR3042B125 3 Ph/BR LC 125A MCB
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,125 A,L1,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CC,42 Circuits,30 Spaces,Four-wire,Three-phase,#6-4/0 AWG Cu/Al,Combination,NEMA 1,208 Y/120, 240 V
Special Features
No feed-thru lugs
Additional Information
dimensions
3.8800 IN X 14.3100 IN X 39.0000 IN
number of spaces
30
Manufacturer Information
Manufacturers Part Number
3BR3042B125
Brand
Eaton
GTIN
00786676440257
UPC
786676440257
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Main breaker loadcenter
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat