3BR3042B200 - 3PH 200A 10KAIC MCB 30/42 Cir. Al Bus Nema 1

Eaton

  • $1285.44 (Each)
  • $1,285.44 (Each)
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
3BR3042B200
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042B200
Description
3PH 200A 10KAIC MCB 30/42 Cir. Al Bus Nema 1
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 73.9902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 40 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676440707 / 00786676440707
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,285.44 (Each)
Resources
Images
 
 
3BR3042B200 - Large Image
 
3BR3042B200 - Large Image
 
3BR3042B200 - Large Image
 
3BR3042B200 - Large Image
 
3BR3042B200 - Small Image
Attachments
 
 
3BR3042B200 - Specification Sheet
Other Links
 
 
3BR3042B200 - Other
 
3BR3042B200 - Other
 
3BR3042B200 - Other
 
3BR3042B200 - Other
Brochures
 
 
3BR3042B200 - Brochure
Tech Bulletins
 
 
3BR3042B200 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/208/240 V ac
interrupt rating
10 kAIC
Wire Size
#1 AWG to 250 kcmil
Material
Metallic (Enclosure)
amperage rating
200 A
Cover Type
Cover included
Phase
Three-phase
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
73.9902 cm
Width
14.3100
Depth
3.8800
Height
4.5000
Size
L1
Descriptions
Product Type
Main Circuit Breaker Loadcenter
Long Description
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 73.9902 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height, 40 lb
Short Description
Main Circuit Breaker Loadcenter, 30/42C, 200 A, 3PH, N3R
Special Features
Wall Plate, Gfi Surge Type;Cold Rolled Steel Material;Wrinkled, Painted Finish;Ivory Color;(1) Toggle Switch, (1) Block Duplex/Gfi Receptacle Configuration;2 Gang(S);Princess Designated Size;3 Phase;3 Phase;No Feed-Thru Lugs
Description
3PH 200A 10KAIC MCB 30/42 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR3042B200 3 Ph/BR LC 200A MCB
Additional Information
number of spaces
30
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
36.3474 cm
Overall Height
98.5520 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
dimensions
3.8800 IN X 14.3100 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR3042B200
GTIN
00786676440707
UPC
786676440707
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight
40 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution;Residential;Commercial
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat