3BR3042BC150 - 3-PH BR LC 150A Main BKR 30/42 CKT Cu Bus Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR3042BC150
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042BC150
Description
3-PH BR LC 150A Main BKR 30/42 CKT Cu Bus Nema 1
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 150 A, L1, Copper, Nema 1, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg, Nema 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685883526 / 00786685883526
Weight per unit
43.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3BR3042BC150 - Specification Sheet
Images
 
 
3BR3042BC150 - Large Image
 
3BR3042BC150 - Large Image
 
3BR3042BC150 - Large Image
 
3BR3042BC150 - Small Image
Tech Bulletins
 
 
3BR3042BC150 - Tech Bulletin
Other Links
 
 
3BR3042BC150 - Other
 
3BR3042BC150 - Other
 
3BR3042BC150 - Other
Brochures
 
 
3BR3042BC150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
150 A
Phase
Three-phase
Dimensions and Weight
Width
14.3100
Height
3.8800
Depth
39.0000
Size
L1
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
3-PH BR LC 150A MAIN BKR 30/42 CKT CU BUS NEMA 1
Long Description
Eaton BR main breaker loadcenter,Main circuit breaker,150 A,L1,Copper,NEMA 1,10 kAIC,CC,42 Circuits,30 Spaces,Four-wire,Three-phase,#6-4/0 AWG,NEMA 1
Product Type
Eaton BR Main Breaker Loadcenter
extra long description
ETN 3BR3042BC150 Eaton BR main brea
Additional Information
number of spaces
30
dimensions
39.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR3042BC150
GTIN
00786685883526
UPC
786685883526
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
43.34
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat