3BR4242L225R - 3PH 225A Mlo 42/42 Cir. Al Bus Nema 3R

Eaton

  • $751.26 (Each)
  • $751.26 (Each)
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
3BR4242L225R
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242L225R
Description
3PH 225A Mlo 42/42 Cir. Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 225 A, L1R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442800 / 00786676442800
Weight per unit
45.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$751.26 (Each)
Resources
Images
 
 
3BR4242L225R - Large Image
 
3BR4242L225R - Large Image
 
3BR4242L225R - Large Image
 
3BR4242L225R - Small Image
Attachments
 
 
3BR4242L225R - Specification Sheet
Brochures
 
 
3BR4242L225R - Brochure
Other Links
 
 
3BR4242L225R - Other
 
3BR4242L225R - Other
 
3BR4242L225R - Other
Tech Bulletins
 
 
3BR4242L225R - Tech Bulletin
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
208Y/120, 240V
amperage rating
225 A
interrupt rating
25 kAIC
Cover Type
Cover included
Phase
Three-phase
Dimensions and Weight
Width
14.3100
Height
45.0000
Depth
5.1900
Size
L1r
Descriptions
Description
3PH 225A MLO 42/42 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 225A Mlo 42 CKT Al Bus N3R
extra long description
ETN 3BR4242L225R 3 Ph/BR LC 225A ML
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,225 A,L1R,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Special Features
No feed-thru lugs
Additional Information
number of spaces
42
dimensions
5.1900 IN X 14.3100 IN X 45.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242L225R
GTIN
00786676442800
UPC
786676442800
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
45.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat