BAB2090 - BAB2090 BRKR A

Eaton

  • $222.85 (Each)
  • $222.85 (Each)
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
BAB2090
Manufacturer
Eaton
Manufacturer's Part Number
BAB2090
Description
BAB2090 BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302903 / 00786679302903
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.85 (Each)
Resources
Images
 
 
BAB2090 - Large Image
 
BAB2090 - Large Image
 
BAB2090 - Large Image
 
BAB2090 - Small Image
 
BAB2090 - Video
Attachments
 
 
BAB2090 - Specification Sheet
Other Links
 
 
BAB2090 - Other
 
BAB2090 - Other
 
BAB2090 - Other
Brochures
 
 
BAB2090 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
amperage rating
90 A
Poles
Two-pole
Descriptions
Long Description
Eaton BAB thermal magnetic circuit breaker, 90A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 120/240V
Special Features
Bolt-on mounting
Description
BAB2090 BRKR A
Product Type
90A, 2 Pole Circuit Breaker, Pow-R-Line
extra long description
ETN BAB2090 90A, 2 pole circuit bre
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
media
Yes
dimensions
3.5000 IN X 2.5000 IN X 3.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB2090
GTIN
00786679302903
UPC
786679302903
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat