BJ3125 - Type BJ BRKR 125A/3 Pole 240V 10K Req 6 Spaces

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BJ3125
Manufacturer
Eaton
Manufacturer's Part Number
BJ3125
Description
Type BJ BRKR 125A/3 Pole 240V 10K Req 6 Spaces
Eaton Type BJ 1-Inch Plug-On Main Breakers, Type BJ 1-Inch Plug-On Main Breakers, 125 A, 10 Kaic, Three-Pole, 240V, BJ, Common Breaker Trip, #2 Awg-300 Kcmil Cu/Al, BJ
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368308 / 00786676368308
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BJ3125 - Large Image
 
BJ3125 - Large Image
 
BJ3125 - Large Image
 
BJ3125 - Small Image
Attachments
 
 
BJ3125 - Specification Sheet
Other Links
 
 
BJ3125 - Other
 
BJ3125 - Other
 
BJ3125 - Other
Brochures
 
 
BJ3125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
125 A
Voltage Rating
240 V - 240 V
Poles
Three-pole
Descriptions
Description
TYPE BJ BRKR 125A/3 POLE 240V 10K REQ 6 SPACES
Long Description
Eaton Type BJ 1-Inch Plug-on Main Breakers,Type BJ 1-Inch plug-on main breakers,125 A,10 kAIC,Three-pole,240V,BJ,Common breaker trip,#2 AWG-300 kcmil Cu/Al,BJ
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
extra long description
ETN BJ3125 BJ 125A/3 Pole 240V 10K
Product Type
BJ 125A/3 Pole 240V 10K
Additional Information
dimensions
8.0000 IN X 3.5000 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BJ3125
GTIN
00786676368308
UPC
786676368308
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat