BJ3200 - Type BJ BRKR 200A/3 Pole 240V 10K Req 6 Spaces

Eaton

  • $998.29 (Each)
  • $998.29 (Each)
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
BJ3200
Manufacturer
Eaton
Manufacturer's Part Number
BJ3200
Description
Type BJ BRKR 200A/3 Pole 240V 10K Req 6 Spaces
Eaton Type BJ 1-Inch Plug-On Main Breakers, Type BJ 1-Inch Plug-On Main Breakers, 200 A, 10 Kaic, Three-Pole, 240V, BJ, Common Breaker Trip, #2 Awg-300 Kcmil Cu/Al, BJ
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368452 / 00786676368452
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$998.29 (Each)
Resources
Images
 
 
BJ3200 - Large Image
 
BJ3200 - Large Image
 
BJ3200 - Large Image
 
BJ3200 - Small Image
Attachments
 
 
BJ3200 - Specification Sheet
Other Links
 
 
BJ3200 - Other
 
BJ3200 - Other
 
BJ3200 - Other
Brochures
 
 
BJ3200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
200 A
Voltage Rating
240 V - 240 V
Poles
Three-pole
Descriptions
Description
TYPE BJ BRKR 200A/3 POLE 240V 10K REQ 6 SPACES
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BJ 200A/3 Pole 240V 10K
extra long description
ETN BJ3200 BJ 200A/3 Pole 240V 10K
Long Description
Eaton Type BJ 1-Inch Plug-on Main Breakers,Type BJ 1-Inch plug-on main breakers,200 A,10 kAIC,Three-pole,240V,BJ,Common breaker trip,#2 AWG-300 kcmil Cu/Al,BJ
Additional Information
dimensions
8.0000 IN X 3.5000 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BJ3200
Brand
Eaton
GTIN
00786676368452
UPC
786676368452
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat