BQC2302115 - BQC Quad BRKR 1-30A/2P 2-15A/1P Com. Trip 120/240V

Eaton

  • $103.11 (Each)
  • $103.11 (Each)
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
BQC2302115
Manufacturer
Eaton
Manufacturer's Part Number
BQC2302115
Description
BQC Quad BRKR 1-30A/2P 2-15A/1P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 15 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371773 / 00786676371773
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.11 (Each)
Resources
Images
 
 
BQC2302115 - Large Image
 
BQC2302115 - Large Image
 
BQC2302115 - Large Image
 
BQC2302115 - Small Image
Attachments
 
 
BQC2302115 - Specification Sheet
Other Links
 
 
BQC2302115 - Other
 
BQC2302115 - Other
 
BQC2302115 - Other
Brochures
 
 
BQC2302115 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Four-pole
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Description
BQC QUAD BRKR 1-30A/2P 2-15A/1P COM. TRIP 120/240V
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BQC Quad 1-30A/2P 2-15A/1P 120/240V 10K
extra long description
ETN BQC2302115 BQC Quad 1-30A/2P 2-
Special Features
Includes Rejection Tab feature
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Single-Pole 15 A, (1) Two-Pole 30 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BQC2302115
Brand
Eaton
GTIN
00786676371773
UPC
786676371773
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat