We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
BR1224N125R - ETN

BR1224N125R - 12/24C 125A 1PH Convertible Loadcenter N3R

Eaton Corp

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BR1224N125R
    Manufacturer
    Eaton Corp
    Manufacturer's Part Number
    BR1224N125R
    Description
    12/24C 125A 1PH Convertible Loadcenter N3R
    BR 1-Inch Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 125A, Single-Phase, 24-Pole, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 3R Enclosure, B2R Box
    Slang Terms

    Suggest a New Term
    Categories
    Load Centers & Accessories - Single Phase Convertible Load  Mark as Incorrect
    Suggest a New Category
    Classification
    Loadcenters & Covers
    UNSPSC
    39121101 - Load centers
    UPC/GTIN
    786676448000 / 00786676448000
    Weight per unit
    24 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $126.19 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    72 Each
    Resources
    Attachments
     
     
    BR1224N125R - Specification Sheet
     
    BR1224N125R - Specification Sheet
    Images
     
     
    BR1224N125R - Large Image
     
    BR1224N125R - Small Image
    Other Links
     
     
    BR1224N125R - Other
    Brochures
     
     
    BR1224N125R - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    Determined by circuit breaker installed
    Number of Wires
    Three-wire
    used with
    Type BR 1-inch breakers
    Phase
    1 PH
    interrupt rating
    10 kAIC
    Voltage Rating
    120/240 VAC
    amperage rating
    125 VAC
    Material, Color, and Finish
    Enclosure Material
    METALLIC
    Bus Material
    ALUMINUM
    Descriptions
    Long Description
    BR 1-inch loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 125A, single-phase, 24-pole, 24 circuits, 12 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 3R enclosure, b2r box
    Description
    12/24C 125A 1PH CONVERTIBLE LOADCENTER N3R
    Product Type
    BR1224N125R
    special features
    No feed-thru lugs, includes BREQS125 hold-down screw
    Additional Information
    Number of Circuits
    24 VAC
    number of spaces
    51869
    Box Size
    B2r
    main circuit breaker
    BR
    cover
    Cover included
    Manufacturer Information
    Brand
    Eaton Corp
    EATON
    Manufacturers Part Number
    BR1224N125R
    GTIN
    00786676448000
    UPC
    786676448000
    Taxonomies, Classifications, and Categories
    Category Description
    LOADCENTERS & COVERS
    unspsc code
    39121101
    Type
    CONVERTIBLE MAIN
    igcc
    CR487E403MN1AAAAA
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 3R
    Application
    POWER DISTRIBUTION
    standard
    UL 67;UL 50
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 Austin RDC
    View Store
    21 Deer Park
    View Store
    22 Houston RDC
    View Store
    2 Phoenix

    A-L

    Location Stock Available
    View Store
    1 Conroe
    View Store
    6 Galena Park
    View Store
    5 Humble
    View Store
    2 Katy
    View Store
    1 League City

    M-Z

    Location Stock Available
    View Store
    3 North Austin
    View Store
    3 Stafford
    View Store
    1 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BR1224N125R

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$230.96
Per 100 Each
Item Details

BW2125 - 1 PH 2P 125A 240V Type BW Main Breaker - Eaton Corp

From Eaton Corp,
1 PH 2P 125A 240V Type BW Main Breaker

$102.99
Per Each
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$114.33
Per 100 Each
Item Details



DS100H1 - 1" Rainproof Plate Hub - Eaton Corp

From Eaton Corp,
1" Rainproof Plate Hub

$15.75
Per Each
Item Details