BR1515 - BR Duplex BRKR 2-15A/1 Pole 120/240V 10K Non-CTL

Eaton

  • $49.04 (Each)
  • $49.04 (Each)

  • $490.40 (Per 10)

Availability: In Stock Locally
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
BR1515
Manufacturer
Eaton
Manufacturer's Part Number
BR1515
Description
BR Duplex BRKR 2-15A/1 Pole 120/240V 10K Non-CTL
Non CTL Plug On Circuit Breaker, 15 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370059 / 00786676370059
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.04 (Each)
Standard Packaging
$490.40 (Per 10)
Resources
Images
 
 
BR1515 - Large Image
 
BR1515 - Small Image
 
BR1515 - Large Image
Attachments
 
 
BR1515 - Specification Sheet
Other Links
 
 
BR1515 - Other
Brochures
 
 
BR1515 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Single-pole
Dimensions and Weight
Overall Length
3 in
Descriptions
Long Description
Non CTL Plug on Circuit Breaker, 15 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Product Type
Non CTL Plug on Circuit Breaker
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Non CTL Plug on Circuit Breaker, 15 A, 120/240 V
Description
BR DUPLEX BRKR 2-15A/1 POLE 120/240V 10K NON-CTL
extra long description
ETN BR1515 BR Duplex 2-15A/1 Pole 1
Additional Information
circuit breaker type
Non CTL Plug on Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.0000 IN X 2.9000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR1515
GTIN
00786676370059
UPC
786676370059
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat