BR2040N200R - 1PH/BR Loadcenter 200A Mod-Line 20/40 Cir. Al Bus

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040N200R
Manufacturer
Eaton
Manufacturer's Part Number
BR2040N200R
Description
1PH/BR Loadcenter 200A Mod-Line 20/40 Cir. Al Bus
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Convertible Main, 200 A, D1R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, 40 Circuits, 20 Spaces, Three-Wire, Single-Phase, 120/240 V, Determined By Circuit Breaker Installed
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448703 / 00786676448703
Weight per unit
34.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2040N200R - Large Image
 
BR2040N200R - Large Image
 
BR2040N200R - Large Image
 
BR2040N200R - Large Image
 
BR2040N200R - Large Image
 
BR2040N200R - Large Image
 
BR2040N200R - Small Image
Attachments
 
 
BR2040N200R - Specification Sheet
Brochures
 
 
BR2040N200R - Brochure
Other Links
 
 
BR2040N200R - Other
 
BR2040N200R - Other
 
BR2040N200R - Other
 
BR2040N200R - Other
 
BR2040N200R - Other
 
BR2040N200R - Other
 
BR2040N200R - Other
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
120/240 V
amperage rating
200 A
interrupt rating
25 kAIC
Cover Type
Cover included
Phase
Single-phase
Dimensions and Weight
Width
14.3100
Height
21.0000
Depth
3.8800
Size
D1r
Descriptions
Description
1PH/BR LOADCENTER 200A MOD-LINE 20/40 CIR. AL BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Convertible Loadcenter
Long Description
Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1r,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BR,40 Circuits,20 Spaces,Three-wire,Single-phase,120/240 V,Determined by circuit breaker installed
Special Features
No feed-thru lugs
extra long description
ETN BR2040N200R Eaton BR convertibl
Additional Information
number of spaces
20
dimensions
3.8800 IN X 14.3100 IN X 21.0000 IN
Manufacturer Information
Manufacturers Part Number
BR2040N200R
Brand
Eaton
GTIN
00786676448703
UPC
786676448703
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
34.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat