BR390 - Type BR BRKR 90A/3 Pole 240V 10K

Eaton

  • $369.20 (Each)
  • $369.20 (Each)
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
BR390
Manufacturer
Eaton
Manufacturer's Part Number
BR390
Description
Type BR BRKR 90A/3 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 90 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676368056 / 00786676368056
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$369.20 (Each)
Resources
Other Links
 
 
BR390 - Other
 
BR390 - Other
 
BR390 - Other
 
BR390 - Other
Images
 
 
BR390 - Large Image
 
BR390 - Large Image
 
BR390 - Large Image
 
BR390 - Small Image
Attachments
 
 
BR390 - Specification Sheet
Brochures
 
 
BR390 - Brochure
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
240 V - 240 V
interrupt rating
10 kAIC
Poles
Three-pole
Descriptions
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,90 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Product Type
Type BR Breaker 90A/3 Pole 240V 10K
Description
TYPE BR BRKR 90A/3 POLE 240V 10K
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
extra long description
ETN BR390 Type BR Breaker 90A/3 Pol
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR390
GTIN
00786676368056
UPC
786676368056
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat