BWH2200 - Type BWH Main BRKR 200A/2 Pole Kit 120/240V 25K

Eaton

  • $405.55 (Each)
  • $405.55 (Each)
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
BWH2200
Manufacturer
Eaton
Manufacturer's Part Number
BWH2200
Description
Type BWH Main BRKR 200A/2 Pole Kit 120/240V 25K
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460606 / 00786676460606
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$405.55 (Each)
Resources
Brochures
 
 
BWH2200 - Brochure
Other Links
 
 
BWH2200 - Other
 
BWH2200 - Other
 
BWH2200 - Other
Attachments
 
 
BWH2200 - Specification Sheet
Images
 
 
BWH2200 - Large Image
 
BWH2200 - Large Image
 
BWH2200 - Large Image
 
BWH2200 - Small Image
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
120/240 V
interrupt rating
25 kAIC
Poles
Two-pole
Descriptions
Description
TYPE BWH MAIN BRKR 200A/2 POLE KIT 120/240V 25K
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
BWH Main 200A/2 Pole Kit 120/240V 25K
extra long description
ETN BWH2200 BWH Main 200A/2 Pole Ki
Long Description
Eaton Type BR Main Circuit Breaker,Main circuit breaker,200 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BWH,MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
Additional Information
dimensions
6.2500 IN X 5.2500 IN X 5.2500 IN
Manufacturer Information
Manufacturers Part Number
BWH2200
Brand
Eaton
GTIN
00786676460606
UPC
786676460606
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat