ECS98Y2CAJC1P7S3 - Combo BRKR 250A 180A Nema 3R S611 480vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECS98Y2CAJC1P7S3
Manufacturer
Eaton
Manufacturer's Part Number
ECS98Y2CAJ-C1P7S3
Description
Combo BRKR 250A 180A Nema 3R S611 480vac
Eaton S611 Soft Starter, Nema 3R, 200A/600V R Disconnect Fuse, Start/Stop, Hand-Off-Auto Selector SW, 250A Breaker, 180A, 460V
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Soft Start Controllers & Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685620749 / 00786685620749
Weight per unit
250 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
ECS98Y2CAJC1P7S3 - Tech Bulletin
Other Links
 
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
 
ECS98Y2CAJC1P7S3 - Other
Brochures
 
 
ECS98Y2CAJC1P7S3 - Brochure
Images
 
 
ECS98Y2CAJC1P7S3 - Video
 
ECS98Y2CAJC1P7S3 - Large Image
 
ECS98Y2CAJC1P7S3 - Large Image
 
ECS98Y2CAJC1P7S3 - Large Image
 
ECS98Y2CAJC1P7S3 - Large Image
 
ECS98Y2CAJC1P7S3 - Large Image
 
ECS98Y2CAJC1P7S3 - Large Image
 
ECS98Y2CAJC1P7S3 - Small Image
Attachments
 
 
ECS98Y2CAJC1P7S3 - Specification Sheet
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
460 V
Dimensions and Weight
Size
180A max RVSS
Descriptions
Features
The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility, and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.
Description
COMBO BRKR 250A 180A NEMA 3R S611 480VAC
Product Type
Eaton S611 Soft Starter
extra long description
ETN ECS98Y2CAJ-C1P7S3 Eaton S611 so
Long Description
Eaton S611 soft starter, NEMA 3R, 200A/600V R disconnect fuse, START/STOP, HAND-OFF-AUTO selector SW, 250A breaker, 180A, 460V
Special Features
Standard size control power transformer
Additional Information
Coil Voltage
120V/60 Hz
dimensions
61.7500 IN X 28.0000 IN X 10.6800 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
ECS98Y2CAJ-C1P7S3
Brand
Eaton
GTIN
00786685620749
UPC
786685620749
Taxonomies, Classifications, and Categories
Type
Soft starter
Packaging
Weight per each
250
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat