EGB1015FFG - E 1 Pole BRKR 15A 18 Ka @ 277VAC Ul/IEC

Eaton

  • $351.22 (Each)
  • $351.22 (Each)
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
EGB1015FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB1015FFG
Description
E 1 Pole BRKR 15A 18 Ka @ 277VAC Ul/IEC
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114984550 / 00782114984550
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.22 (Each)
Resources
Images
 
 
EGB1015FFG - Large Image
 
EGB1015FFG - Large Image
 
EGB1015FFG - Large Image
 
EGB1015FFG - Small Image
 
EGB1015FFG - Video
Attachments
 
 
EGB1015FFG - Specification Sheet
Other Links
 
 
EGB1015FFG - Other
 
EGB1015FFG - Other
 
EGB1015FFG - Other
 
EGB1015FFG - Other
Brochures
 
 
EGB1015FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
15 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 1 POLE BRKR 15A 18 KA @ 277VAC UL/IEC
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 15A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
E 1P BRK, 15 A, 18 Ka @ 277VAC, Ul/IEC
extra long description
ETN EGB1015FFG E 1P BRK, 15 A, 18 k
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Additional Information
dimensions
2.9900 IN X 1.0000 IN X 5.5000 IN
frame
EG
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGB1015FFG
GTIN
00782114984550
UPC
782114984550
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Molded case circuit breaker
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat