FD1030 - FD BRKR 1 Pole 30AMP With Load Only Terms

Eaton

  • $358.14 (Each)
  • $358.14 (Each)
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
FD1030
Manufacturer
Eaton
Manufacturer's Part Number
FD1030
Description
FD BRKR 1 Pole 30AMP With Load Only Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312131 / 00786679312131
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.14 (Each)
Resources
Images
 
 
FD1030 - Large Image
 
FD1030 - Large Image
 
FD1030 - Large Image
 
FD1030 - Small Image
 
FD1030 - Video
Attachments
 
 
FD1030 - Specification Sheet
Other Links
 
 
FD1030 - Other
 
FD1030 - Other
 
FD1030 - Other
 
FD1030 - Other
 
FD1030 - Other
Brochures
 
 
FD1030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
30 A
Voltage Rating
347 Vac, 125 Vdc
Descriptions
Description
FD BRKR 1 POLE 30AMP WITH LOAD ONLY TERMS
Product Type
FD BRK 1P 30A With Load Only Terminals
extra long description
ETN FD1030 FD BRK 1P 30A WITH LOAD
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 30 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD1030
GTIN
00786679312131
UPC
786679312131
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat