FH53 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)
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
FH53
Manufacturer
Eaton
Manufacturer's Part Number
FH53
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Size 2, A200/B100 Heater, Nema, Ambient 28.8-31.4, 33.4-36.4A, Non-Comp 26.7-29.1, 31.5-34.5A, Used With Starter Size 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670454 / 00786678670454
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH53 - Large Image
 
FH53 - Large Image
 
FH53 - Large Image
 
FH53 - Large Image
 
FH53 - Small Image
Attachments
 
 
FH53 - Specification Sheet
Other Links
 
 
FH53 - Other
 
FH53 - Other
 
FH53 - Other
 
FH53 - Other
 
FH53 - Other
Brochures
 
 
FH53 - Brochure
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
Eaton A200/B100 Heater
Description
HEATER A
extra long description
ETN FH53 Eaton A200/B100 heater
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Size 2, A200/B100 Heater, NEMA, Ambient 28.8-31.4, 33.4-36.4A, Non-Comp 26.7-29.1, 31.5-34.5A, Used with Starter Size 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Size 2
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH53
GTIN
00786678670454
UPC
786678670454
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat