FH92 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)
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
FH92
Manufacturer
Eaton
Manufacturer's Part Number
FH92
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 4, 3-Phase Only, A200 Heater, Nema, Ambient 123-129A, Non-Comp 111-122A, Used With A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678671208 / 00786678671208
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH92 - Large Image
 
FH92 - Large Image
 
FH92 - Large Image
 
FH92 - Small Image
Attachments
 
 
FH92 - Specification Sheet
Other Links
 
 
FH92 - Other
 
FH92 - Other
 
FH92 - Other
 
FH92 - Other
Brochures
 
 
FH92 - Brochure
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
HEATER A
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 4, 3-Phase Only, A200 Heater, NEMA, Ambient 123-129A, Non-Comp 111-122A, Used with A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 4, 3-Phase Only
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
HTR Element
extra long description
ETN FH92 HTR ELEMENT
Additional Information
dimensions
2.3000 IN X 2.0000 IN X 1.3000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH92
Brand
EATON CUTLER-HAMMER
GTIN
00786678671208
UPC
786678671208
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat