GFTCB120 - 1P 20A Self-Test Ground Fault Breaker

Eaton

  • $81.47 (Each)
  • $81.47 (Each)
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
GFTCB120
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB120
Description
1P 20A Self-Test Ground Fault Breaker
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/240 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680129773 / 00786680129773
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.47 (Each)
Resources
Images
 
 
GFTCB120 - Large Image
 
GFTCB120 - Large Image
 
GFTCB120 - Large Image
 
GFTCB120 - Small Image
 
GFTCB120 - Large Image
Attachments
 
 
GFTCB120 - Specification Sheet
Brochures
 
 
GFTCB120 - Brochure
Other Links
 
 
GFTCB120 - Other
 
GFTCB120 - Other
 
GFTCB120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Wire Size
#14 to #4 AWG
Poles
1
amperage rating
20 A
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
1P 20A SELF-TEST GROUND FAULT BREAKER
Long Description
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/240 V ac, #14 to #4 AWG Wire Size, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.5 lb
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code.
Short Description
2P Ground Fault Circuit Breaker, 20 A, 120/240 VAC
Product Type
Ground Fault Circuit Breaker
extra long description
ETN GFTCB120 BR, 5MA GF 20A /1 POLE
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
Overall Height
1 in
Overall Width
1 in
Standards Met
IGCC Standards 4897
dimensions
1.5000 IN X 7.0000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GFTCB120
GTIN
00786680129773
UPC
786680129773
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
standard
UL 943,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat