GFTCB215 - Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K

Eaton

  • $165.57 (Each)
  • $165.57 (Each)
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
GFTCB215
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB215
Description
Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 15 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025607 / 00786676025607
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.57 (Each)
Resources
Images
 
 
GFTCB215 - Large Image
 
GFTCB215 - Large Image
 
GFTCB215 - Large Image
 
GFTCB215 - Small Image
Attachments
 
 
GFTCB215 - Specification Sheet
Brochures
 
 
GFTCB215 - Brochure
Other Links
 
 
GFTCB215 - Other
 
GFTCB215 - Other
 
GFTCB215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
amperage rating
15 A
Poles
Two-pole
Descriptions
Description
TYPE BR 5 MA GFI BRKR 15A/2 POLE 120/240V 10K
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BR 5 Ma GFI 15A/2 Pole 120/240V 10K
extra long description
ETN GFTCB215 BR 5 MA GFI 15A/2 POLE
Long Description
Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 15 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground fault circuit interrupter, GFI
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB215
GTIN
00786676025607
UPC
786676025607
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat