GMCP007C0C - Type GMCP 3P 7A 347/600V Single Pack

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMCP007C0C
Manufacturer
Eaton
Manufacturer's Part Number
GMCP007C0C
Description
Type GMCP 3P 7A 347/600V Single Pack
Eaton Series C Motor Circuit Protector, G-Frame, GMCP, Magnetic Only Trip Type, 35-70A Trip Rating, Three-Pole, 7A, 480 Vac, 35 Kaic At 480 Vac, Copper, Line and Load, Motor Protection, Nema Size 0 Starter
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679153819 / 00786679153819
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMCP007C0C - Large Image
 
GMCP007C0C - Large Image
 
GMCP007C0C - Large Image
 
GMCP007C0C - Small Image
 
GMCP007C0C - Video
Attachments
 
 
GMCP007C0C - Specification Sheet
Other Links
 
 
GMCP007C0C - Other
 
GMCP007C0C - Other
 
GMCP007C0C - Other
 
GMCP007C0C - Other
Brochures
 
 
GMCP007C0C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
7 A
Poles
3
Voltage Rating
480 VAC
Descriptions
Description
TYPE GMCP 3P 7A 347/600V SINGLE PACK
Product Type
Type GMCP 3P 7A 347/600V Single Pack
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
extra long description
ETN GMCP007C0C TYPE GMCP 3P 7A 347/
Long Description
Eaton Series C motor circuit protector, G-frame, GMCP, Magnetic only trip type, 35-70A trip rating, Three-pole, 7A, 480 Vac, 35 kAIC at 480 Vac, Copper, Line and load, Motor protection, NEMA size 0 starter
Special Features
NEMA size 0 starter
Additional Information
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.8800 IN
Trip Type
Magnetic only
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GMCP007C0C
GTIN
00786679153819
UPC
786679153819
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Motor protection circuit breaker
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat