HMCP030H1CA02 - HMCP Standard Mag Style W/Aux Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCP030H1CA02
Manufacturer
Eaton
Manufacturer's Part Number
HMCP030H1CA02
Description
HMCP Standard Mag Style W/Aux Switch
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 30 A, Three-Pole, 1A-1B Left Pigtail Rear, 90-300 A, Series G, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679247921 / 00786679247921
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HMCP030H1CA02 - Large Image
 
HMCP030H1CA02 - Small Image
 
HMCP030H1CA02 - Video
Attachments
 
 
HMCP030H1CA02 - Specification Sheet
Other Links
 
 
HMCP030H1CA02 - Other
 
HMCP030H1CA02 - Other
 
HMCP030H1CA02 - Other
Brochures
 
 
HMCP030H1CA02 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Poles
Three-pole
Descriptions
Product Type
HMCP Standard Mag Style W/Aux Switch
Description
HMCP STANDARD MAG STYLE W/AUX SWITCH
extra long description
ETN HMCP030H1CA02 HMCP STANDARD MAG
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 30 A, Three-pole, 1A-1B Left pigtail rear, 90-300 A, Series G, Non-aluminum
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
7.5000 IN X 5.0000 IN X 5.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP030H1CA02
GTIN
00786679247921
UPC
786679247921
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat