J20 - J Type Interlock 2no

Eaton

  • $441.13 (Each)
  • $441.13 (Each)

Availability: In Stock Locally
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
J20
Manufacturer
Eaton
Manufacturer's Part Number
J20
Description
J Type Interlock 2no
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 410A, Nema 1
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
786678847238 / 00786678847238
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$441.13 (Each)
Resources
Images
 
 
J20 - Large Image
 
J20 - Large Image
 
J20 - Large Image
 
J20 - Large Image
 
J20 - Small Image
Attachments
 
 
J20 - Specification Sheet
Other Links
 
 
J20 - Other
 
J20 - Other
 
J20 - Other
 
J20 - Other
Brochures
 
 
J20 - Brochure
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
Eaton Freedom NEMA auxiliary contact, Soft Starter-Fusible Disconnect, 410A, NEMA 1
Special Features
Starters
Description
J TYPE INTERLOCK 2NO
Product Type
J Type Interlock 2no
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
extra long description
ETN J20 J TYPE INTERLOCK 2NO
Additional Information
dimensions
2.6000 IN X 1.5000 IN X 1.3000 IN
Manufacturer Information
Brand
Eaton
GTIN
00786678847238
UPC
786678847238
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Field
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat