JGE3250FAG - 3P 250A 25KA Fix Therm/Adj Mag BRKR W/ L/L Steel C

Eaton

  • $1501.61 (Each)
  • $1,501.61 (Each)
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
JGE3250FAG
Manufacturer
Eaton
Manufacturer's Part Number
JGE3250FAG
Description
3P 250A 25KA Fix Therm/Adj Mag BRKR W/ L/L Steel C
Eaton Series G Molded Case Circuit Breaker, JG-Frame, JG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 250 A, 600 Vac, 65 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric, 50/60 HZ, 80% Rated
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113526768 / 00782113526768
Weight per unit
6.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,501.61 (Each)
Resources
Tech Bulletins
 
 
JGE3250FAG - Tech Bulletin
Images
 
 
JGE3250FAG - Large Image
 
JGE3250FAG - Large Image
 
JGE3250FAG - Large Image
 
JGE3250FAG - Small Image
 
JGE3250FAG - Video
Attachments
 
 
JGE3250FAG - Specification Sheet
Other Links
 
 
JGE3250FAG - Other
 
JGE3250FAG - Other
 
JGE3250FAG - Other
 
JGE3250FAG - Other
 
JGE3250FAG - Other
Brochures
 
 
JGE3250FAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
18 kAIC at 600 Vac65 kAIC at 240 Vac25 kAIC at 480 Vac
Current Rating
250 A
Voltage Rating
600 VAC
Poles
Three-pole
Descriptions
Description
3P 250A 25KA FIX THERM/ADJ MAG BRKR W/ L/L STEEL C
Product Type
3P 250A 25KA Fix Therm/Adj Mag CB W/L/L
extra long description
ETN JGE3250FAG 3P 250A 25KA Fix The
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 250 A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated
Additional Information
media
Yes
dimensions
3.5700 IN X 4.1300 IN X 4.1300 IN
Trip Type
Fixed thermal, adjustable magnetic
frame
JG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JGE3250FAG
GTIN
00782113526768
UPC
782113526768
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
6.53
Carton
1
Uses, Certifications, and Standards
standard
IEC Rated,CSA Certified,UL Listed,CE Marked
Frequency Rating
50 to 60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat