MST02EH - MTR Sent A

Eaton

  • $1008.42 (Each)
  • $1,008.42 (Each)
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
MST02EH
Manufacturer
Eaton
Manufacturer's Part Number
MST02EH
Description
MTR Sent A
Eaton Nema Starter, Space SVG Starter, 240V Coil, Nema Size 0, 4-20 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678624686 / 00786678624686
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,008.42 (Each)
Resources
Images
 
 
MST02EH - Large Image
 
MST02EH - Large Image
 
MST02EH - Large Image
 
MST02EH - Small Image
Attachments
 
 
MST02EH - Specification Sheet
Other Links
 
 
MST02EH - Other
 
MST02EH - Other
 
MST02EH - Other
Brochures
 
 
MST02EH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Two-pole
Dimensions and Weight
Size
NEMA size 0
Descriptions
Product Type
MTR Sent A
Description
MTR SENT A
extra long description
ETN MST02EH MTR SENT A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG Starter, 240V Coil, Nema Size 0, 4-20 A
Additional Information
dimensions
5.5000 IN X 1.7700 IN X 6.3000 IN
Manufacturer Information
Manufacturers Part Number
MST02EH
Brand
Eaton
GTIN
00786678624686
UPC
786678624686
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
Starter
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat