QBGFEP1030 - Bolt On GFCB W/PCB 10KAIC 30A 30MA Trip

Eaton

  • $629.29 (Each)
  • $629.29 (Each)
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
QBGFEP1030
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP1030
Description
Bolt On GFCB W/PCB 10KAIC 30A 30MA Trip
Eaton QB Gfci Circuit Breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-Pole, 30 Ma Trip Sensitivity, 30 A, 10 Kaic, 120V, Bolt-On Mounting
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145135 / 00786679145135
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$629.29 (Each)
Resources
Images
 
 
QBGFEP1030 - Large Image
 
QBGFEP1030 - Large Image
 
QBGFEP1030 - Large Image
 
QBGFEP1030 - Small Image
Other Links
 
 
QBGFEP1030 - Other
 
QBGFEP1030 - Other
 
QBGFEP1030 - Other
Attachments
 
 
QBGFEP1030 - Specification Sheet
Brochures
 
 
QBGFEP1030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120V
amperage rating
30 A
Poles
Single-pole
Descriptions
Product Type
Bolt On GFCB W/PCB 10 Kaic 30A30MA Trip
extra long description
ETN QBGFEP1030 BOLT ON GFCB W/PCB 1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
BOLT ON GFCB W/PCB 10KAIC 30A 30MA TRIP
Long Description
Eaton QB GFCI circuit breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 30 mA Trip Sensitivity, 30 A, 10 kAIC, 120V, Bolt-on mounting
Additional Information
dimensions
5.1000 IN X 3.2000 IN X 1.3000 IN
Manufacturer Information
Manufacturers Part Number
QBGFEP1030
Brand
Eaton
GTIN
00786679145135
UPC
786679145135
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat