QBGFEP2050 - 2P 50A 10KAIC 30MA Trip Bolt On

Eaton

  • $942.72 (Each)
  • $942.72 (Each)
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
QBGFEP2050
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP2050
Description
2P 50A 10KAIC 30MA Trip Bolt On
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, Bolt-On Mounting, 50A, 10 Kaic, Two-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Qbgfep
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145203 / 00786679145203
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$942.72 (Each)
Resources
Tech Bulletins
 
 
QBGFEP2050 - Tech Bulletin
Images
 
 
QBGFEP2050 - Large Image
 
QBGFEP2050 - Small Image
Other Links
 
 
QBGFEP2050 - Other
Brochures
 
 
QBGFEP2050 - Brochure
Attachments
 
 
QBGFEP2050 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Poles
2
Voltage Rating
120/240 V
amperage rating
50 A
Descriptions
extra long description
ETN QBGFEP2050 2P 50A 10KAIC 30MA T
Product Type
2P 50A 10KAIC 30MA Trip Bolt On
Description
2P 50A 10KAIC 30MA TRIP BOLT ON
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bolt-on mounting,50A,10 kAIC,Two-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,QBGFEP
Special Features
Bolt-on mounting
Additional Information
dimensions
5.8000 IN X 3.0000 IN X 4.4000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP2050
GTIN
00786679145203
UPC
786679145203
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat