QBGFT1015 - Type QB 5MA GF BRKR 15A /1 Pole 120/240V 10kaic

Eaton

  • $240.75 (Each)
  • $240.75 (Each)
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
QBGFT1015
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1015
Description
Type QB 5MA GF BRKR 15A /1 Pole 120/240V 10kaic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, #14–10 Cu, #12–10 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130953 / 00786680130953
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.75 (Each)
Resources
Images
 
 
QBGFT1015 - Large Image
 
QBGFT1015 - Small Image
Brochures
 
 
QBGFT1015 - Brochure
Other Links
 
 
QBGFT1015 - Other
Attachments
 
 
QBGFT1015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
15 A
Descriptions
Description
TYPE QB 5MA GF BRKR 15A /1 POLE 120/240V 10KAIC
Product Type
QB, 5MA GF 15A /1 Pole 120/240V, 10kaic
extra long description
ETN QBGFT1015 QB, 5MA GF 15A /1 POL
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,15A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#14–10 Cu, #12–10 Al,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFT1015
GTIN
00786680130953
UPC
786680130953
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat