QBHW2050 - QBHW2P50A B

Eaton

  • $160.83 (Each)
  • $160.83 (Each)
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
QBHW2050
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2050
Description
QBHW2P50A B
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 50A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392805 / 00786679392805
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.83 (Each)
Resources
Tech Bulletins
 
 
QBHW2050 - Tech Bulletin
Images
 
 
QBHW2050 - Large Image
 
QBHW2050 - Large Image
 
QBHW2050 - Large Image
 
QBHW2050 - Small Image
Other Links
 
 
QBHW2050 - Other
 
QBHW2050 - Other
 
QBHW2050 - Other
Brochures
 
 
QBHW2050 - Brochure
Attachments
 
 
QBHW2050 - Specification Sheet
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
120/240 V
Poles
2
interrupt rating
22
amperage rating
50 A
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QBHW2P50A B
Description
QBHW2P50A B
extra long description
ETN QBHW2050 QBHW2P50A B
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 50A, 22 kAIC, 120/240V , Bolt-on
Additional Information
dimensions
3.8000 IN X 2.1000 IN X 4.8000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW2050
GTIN
00786679392805
UPC
786679392805
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat