QBHW3025H - QBHW 3 Pole 25A 240 Vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW3025H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3025H
Description
QBHW 3 Pole 25A 240 Vac
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 25A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393253 / 00786679393253
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
QBHW3025H - Tech Bulletin
Images
 
 
QBHW3025H - Large Image
 
QBHW3025H - Large Image
 
QBHW3025H - Large Image
 
QBHW3025H - Small Image
Other Links
 
 
QBHW3025H - Other
 
QBHW3025H - Other
 
QBHW3025H - Other
Brochures
 
 
QBHW3025H - Brochure
Attachments
 
 
QBHW3025H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
amperage rating
25 A
Poles
3
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 25A, 22 kAIC, 240V, Bolt-on
Product Type
QBHW 3 Pole 25 Amp 240 Vac
Description
QBHW 3 POLE 25A 240 VAC
extra long description
ETN QBHW3025H QBHW 3 Pole 25 AMP 24
Additional Information
dimensions
3.4000 IN X 3.7000 IN X 4.5000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
QBHW3025H
Brand
Eaton
GTIN
00786679393253
UPC
786679393253
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat