We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
QC3060H - ETN

QC3060H - 3P 60A W/Bin Mini Breaker

Eaton Corp

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QC3060H
    Manufacturer
    Eaton Corp
    Manufacturer's Part Number
    QC3060H
    Description
    3P 60A W/Bin Mini Breaker
    Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, Non-Interchangeable, 60A, 10 Kaic, 240V
    Slang Terms

    Suggest a New Term
    Categories
    Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit  Mark as Incorrect
    Suggest a New Category
    Classification
    Molded Case Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786679240229 / 00786679240229
    Weight per unit
    1.15 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $314.75 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources
    Images
     
     
    QC3060H - Large Image
     
    QC3060H - Small Image
     
    QC3060H - Large Image
    Attachments
     
     
    QC3060H - Specification Sheet
    Brochures
     
     
    QC3060H - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    10 kAIC
    Voltage Rating
    240 VAC
    Poles
    3 in
    amperage rating
    60 A
    connection
    Cable-in/Cable-out
    Dimensions and Weight
    Length
    3.8 IN
    Height
    51894
    Width
    SVX007A1-4A1B1B2B5B9
    Descriptions
    Product Type
    Quicklag Industrial Thermal-Magnetic Circuit Breaker
    Long Description
    Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, Non-Interchangeable, 60A, 10 kAIC, 240V
    Description
    3P 60A W/BIN MINI BREAKER
    Additional Information
    Trip Type
    Non-Interchangeable
    Manufacturer Information
    Brand
    Eaton Corp
    EATON
    Manufacturers Part Number
    QC3060H
    GTIN
    00786679240229
    UPC
    786679240229
    Taxonomies, Classifications, and Categories
    Category Description
    MOLDED CASE BREAKERS
    Type
    Quicklag
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL Listed; CSA Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    8 DFW RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 Waxahachie


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QC3060H

    Type in the slang term you'd like to suggest.

* All prices subject to change.