QC3060H - Type QC BRKR 3P 60A 240VAC Max 10kaic

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC3060H
Manufacturer
Eaton
Manufacturer's Part Number
QC3060H
Description
Type QC BRKR 3P 60A 240VAC Max 10kaic
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 60 A, 10 Kaic, Three-Pole, 240 V, Thermal-Magnetic, QC, Non-Interchangeable
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679240229 / 00786679240229
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QC3060H - Large Image
 
QC3060H - Large Image
 
QC3060H - Large Image
 
QC3060H - Small Image
Attachments
 
 
QC3060H - Specification Sheet
Other Links
 
 
QC3060H - Other
 
QC3060H - Other
 
QC3060H - Other
Brochures
 
 
QC3060H - Brochure
Tech Bulletins
 
 
QC3060H - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
amperage rating
60 A
Poles
Three-pole
Descriptions
Product Type
Type QC Breaker 3P 60A 240VAC Max 10kaic
extra long description
ETN QC3060H TYPE QC BREAKER 3P 60A
Description
TYPE QC BRKR 3P 60A 240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,60 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,QC,Non-interchangeable
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.5000 IN
Trip Type
Thermal-magnetic
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QC3060H
GTIN
00786679240229
UPC
786679240229
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat