QCGFT1015 - Type QC 5MA GF BRKR 15A /1 Pole 120/240V 10kaic

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QCGFT1015
Manufacturer
Eaton
Manufacturer's Part Number
QCGFT1015
Description
Type QC 5MA GF BRKR 15A /1 Pole 120/240V 10kaic
Eaton Circuit Breaker Ground Fault, Type QC, 5MA, 15A /1 Pole, 120/240V, 10kaic
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130601 / 00786680130601
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QCGFT1015 - Large Image
 
QCGFT1015 - Large Image
 
QCGFT1015 - Large Image
 
QCGFT1015 - Small Image
Brochures
 
 
QCGFT1015 - Brochure
Other Links
 
 
QCGFT1015 - Other
 
QCGFT1015 - Other
 
QCGFT1015 - Other
Attachments
 
 
QCGFT1015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
15 A
connection
Cable in/cable out
Descriptions
Description
TYPE QC 5MA GF BRKR 15A /1 POLE 120/240V 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QC, 5MA GF 15A /1 Pole 120/240V, 10kaic
extra long description
ETN QCGFT1015 QC, 5MA GF 15A /1 POL
Long Description
Eaton Circuit Breaker Ground Fault,Type QC, 5MA, 15A /1 Pole, 120/240V, 10KAIC
Additional Information
dimensions
3.5000 IN X 6.2500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
QCGFT1015
Brand
Eaton
GTIN
00786680130601
UPC
786680130601
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat