S10N04P02P - 2KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S10N04P02P
Manufacturer
Eaton
Manufacturer's Part Number
S10N04P02P
Description
2KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 2 Kva, Al Windings, Frame: 68P, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073540 / 00786680073540
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
S10N04P02P - Tech Bulletin
Other Links
 
 
S10N04P02P - Other
 
S10N04P02P - Other
 
S10N04P02P - Other
 
S10N04P02P - Other
Brochures
 
 
S10N04P02P - Brochure
Images
 
 
S10N04P02P - Large Image
 
S10N04P02P - Large Image
 
S10N04P02P - Large Image
 
S10N04P02P - Large Image
 
S10N04P02P - Small Image
Attachments
 
 
S10N04P02P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3B
Number of Phases
Single-phase
Descriptions
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 2 kVA, Al windings, Frame: 68P, Indoor-Outdoor.
Description
2KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Product Type
2KVA Buck Boost XFMR 1PH 120X240-12/24V
extra long description
ETN S10N04P02P 2KVA BUCK BOOST XFMR
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Additional Information
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
dimensions
6.3200 IN X 6.0000 IN X 13.7800 IN
frame
68P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04P02P
GTIN
00786680073540
UPC
786680073540
Taxonomies, Classifications, and Categories
Type
Encapsulated transformer
Category Description
BUCK & BOOST TRANSFORMERS
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat