S10N06P51P - .5KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $227.85 (Each)
  • $227.85 (Each)
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
S10N06P51P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P51P
Description
.5KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.5 Kva, Indoor-Outdoor, 3C
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073656 / 00786680073656
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.85 (Each)
Resources
Tech Bulletins
 
 
S10N06P51P - Tech Bulletin
Brochures
 
 
S10N06P51P - Brochure
Other Links
 
 
S10N06P51P - Other
 
S10N06P51P - Other
 
S10N06P51P - Other
 
S10N06P51P - Other
Images
 
 
S10N06P51P - Large Image
 
S10N06P51P - Large Image
 
S10N06P51P - Large Image
 
S10N06P51P - Large Image
 
S10N06P51P - Small Image
Attachments
 
 
S10N06P51P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3C
Number of Phases
Single-phase
Descriptions
Description
.5KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
.5KVA Buck Boost XFMR 1PH 120X240-16/32V
extra long description
ETN S10N06P51P .5KVA BUCK BOOST XFM
Long Description
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57P, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 0.5 KVA, indoor-outdoor, 3C
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
5.1800 IN X 4.4500 IN X 9.3400 IN
frame
57P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06P51P
GTIN
00786680073656
UPC
786680073656
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat