S20N11P01P - 1KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $226.51 (Each)
  • $226.51 (Each)

Availability: In Stock Locally
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
S20N11P01P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P01P
Description
1KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 1 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 13.03 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 28.61 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680073687 / 00786680073687
Weight per unit
28.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.51 (Each)
Resources
Tech Bulletins
 
 
S20N11P01P - Tech Bulletin
Brochures
 
 
S20N11P01P - Brochure
Other Links
 
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
Images
 
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Small Image
Attachments
 
 
S20N11P01P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Dimensions and Weight
Overall Length
6.32 in
Descriptions
Description
1KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 1 K VA VA Rating, Encapsulated Transformer, 6.32 in Overall Length, 13.03 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 28.61 lb
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 1 K VA, 60 Hz, NEMA 3R
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
extra long description
ETN S20N11P01P 1KVA TYPE EP XFMR 1P
Additional Information
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
1 K VA
Transformer Type
Encapsulated Transformer
Overall Height
13.03 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
kva rating
1 kVA
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11P01P
GTIN
00786680073687
UPC
786680073687
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
28.61 lb
Weight per each
28.61
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat