0SP10MV - Occsen Pir SP/3W 120/277V GRD

Eaton

  • $37.14 (Each)
  • $37.14 (Each)

  • $222.84 (Per 6)
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
0SP10MV
Manufacturer
Eaton
Manufacturer's Part Number
OSP10M-V
Description
Occsen Pir SP/3W 120/277V GRD
Occupancy Sensor, 15 A, 125 V Ac, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In Height, Red, -4 °F Operating Temperature, +60 °C Operating Temperature, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664729379 / 00032664729379
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$37.14 (Each)
Standard Packaging
$222.84 (Per 6)
Resources
Images
 
 
0SP10MV - Large Image
 
0SP10MV - Large Image
 
0SP10MV - Large Image
 
0SP10MV - Small Image
Attachments
 
 
0SP10MV - Specification Sheet
Other Links
 
 
0SP10MV - Other
 
0SP10MV - Other
 
0SP10MV - Other
Brochures
 
 
0SP10MV - Brochure
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
125 V ac
Current Rating
15 A
Poles
1
Material, Color, and Finish
Color
Red
Dimensions and Weight
Length
3.28 in
Width
1.40 in
Height
4.19 in
Descriptions
Description
OCCSEN PIR SP/3W 120/277V GRD
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 15 A, 125 V ac, 3 W, 3.28 in Length, 1.40 in Width, 4.19 in Height, Red, -4 °F Operating Temperature, +60 °C Operating Temperature, 0.36 lb/EA
Short Description
Occupancy Sensor, 125 VAC, Red
extra long description
EWD OSP10M-V OccSen PIR SP/3W 120/2
Special Features
Decorator
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
Power Rating
3 W
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+60 °C;+140 °C
package quantity
1 CT;6 Pk
dimensions
4.6300 IN X 3.0000 IN X 2.1900 IN
load
CFLElectrical motor loadsMLVFLRELVHALLEDINC
Mounting Type
Flush Mount
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
0SP10MV
GTIN
00032664729379
UPC
032664729379
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch
Packaging
Weight
0.36 lb/EA
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat