1176V - Pwer Surge Strip W/CB 7OUT 4' 14/3SJT Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1176V
Manufacturer
Eaton
Manufacturer's Part Number
1176V
Description
Pwer Surge Strip W/CB 7OUT 4' 14/3SJT Iv
Surge Protection Power Strip, Ivory, 4 In 14/3 SJT, 70J Max, Thermoplastic, 5-15R, 7, Two-Pole Three-Wire Grounding, 125 Vac, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664483202 / 00032664483202
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1176V - Large Image
 
1176V - Large Image
 
1176V - Large Image
 
1176V - Small Image
Attachments
 
 
1176V - Specification Sheet
Other Links
 
 
1176V - Other
 
1176V - Other
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
Pwer Surge Strip W/CB 7OUT 4' 14/3SJT Iv
Description
PWER SURGE STRIP W/CB 7OUT 4' 14/3SJT IV
extra long description
EWD 1176V Pwer Surge Strip W/CB 7Ou
Long Description
Surge Protection Power Strip, Ivory, 4 in 14/3 SJT, 70J max, Thermoplastic, 5-15R, 7, Two-pole three-wire grounding, 125 Vac, 0° to 40°C
Special Features
Plug-in
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
Additional Information
dimensions
2.2500 IN X 3.0000 IN X 15.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1176V
GTIN
00032664483202
UPC
032664483202
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Circuit breaker switch power strip
Packaging
Weight per each
6
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat