1447 - Plug Ins 15A 125V 2P3W STR Yl

Eaton

  • $15.31 (Each)
  • $15.31 (Each)

  • $153.10 (Per 10)

Availability: In Stock Locally
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
1447
Manufacturer
Eaton
Manufacturer's Part Number
1447
Description
Plug Ins 15A 125V 2P3W STR Yl
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630816 / 00040893630816
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.31 (Each)
Standard Packaging
$153.10 (Per 10)
Resources
Attachments
 
 
1447 - Specification Sheet
Images
 
 
1447 - Large Image
 
1447 - Large Image
 
1447 - Large Image
 
1447 - Small Image
 
1447 - Large Image
 
1447 - Video
Brochures
 
 
1447 - Brochure
Other Links
 
 
1447 - Other
 
1447 - Other
 
1447 - Other
Specifications Sheets
 
 
1447 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Rubber
Wire Size
0 to #14 AWG
Current Rating
15 A
Voltage Rating
125 V
Material, Color, and Finish
Color
Yellow;Black
Dimensions and Weight
Diameter
3.25 in;0.38 to 1.00 in (Cord)
Descriptions
Product Type
Straight Blade Plug
Description
PLUG INS 15A 125V 2P3W STR YL
Special Features
Rubber Housing;Nickel Plated Blades & Contacts
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.2 lb
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments
Short Description
15 A, 125 V, Straight Blade Plug, Yellow;Black
extra long description
EWD 1447 Plug Ins 15A 125V 2P3W Str
Additional Information
package quantity
1 CT;10 PK
Standards Met
UL 498;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
1.6900 IN X 1.6900 IN X 1.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1447
GTIN
00040893630816
UPC
040893630816
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Severe duty
Packaging
Weight
0.2 lb
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15P
standard
cULus Listed
environmental conditions
Corrosive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat