15W47 - Conn WT 15A 125V 2P3W STR Yl

Eaton

  • $33.49 (Each)
  • $33.49 (Each)

  • $334.90 (Per 10)
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
15W47
Manufacturer
Eaton
Manufacturer's Part Number
15W47
Description
Conn WT 15A 125V 2P3W STR Yl
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 In;0.38 to 1.00 In (Cord) Diameter, 4.00 In Length, #18 to #10 Awg Wire Size, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630946 / 00040893630946
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.49 (Each)
Standard Packaging
$334.90 (Per 10)
Resources
Images
 
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Small Image
 
15W47 - Video
360 Images
 
 
15W47 - 360 Image
Attachments
 
 
15W47 - Specification Sheet
Other Links
 
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Voltage Rating
125 V
Material, Color, and Finish
Color
Yellow;Black
Dimensions and Weight
Diameter
1.59 in;0.38 to 1.00 in (Cord)
Length
4.00 in
Descriptions
Product Type
Straight Blade Connector
Description
CONN WT 15A 125V 2P3W STR YL
Long Description
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 in;0.38 to 1.00 in (Cord) Diameter, 4.00 in Length, #18 to #10 AWG Wire Size, 0.44 lb
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments
Short Description
15 A, 125 V, Straight Blade Connector, Yellow;Black
Special Features
Watertight;Straight Body;Wiring Type Back Wire
extra long description
EWD 15W47 Conn WT 15A 125V 2P3W Str
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;10 PK
Standards Met
NAFTA Compliant;RoHS Compliant
dimensions
1.6900 IN X 1.6900 IN X 2.7800 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
15W47
GTIN
00040893630946
UPC
040893630946
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight
0.44 lb
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
Application
Industrial
standard
cULus Listed
environmental conditions
Damp/Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat