2029W - Wallplate 1G Blank THRMST Box MNT Mid WH

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $19.88 (Per 25)

  • $79.53 (Per 100)
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
2029W
Manufacturer
Eaton
Manufacturer's Part Number
2029W-BOX
Description
Wallplate 1G Blank THRMST Box MNT Mid WH
Eaton Blank Wallplate, Box Mount, White, Blank Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443008 / 00032664443008
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$19.88 (Per 25)
Standard Packaging
$79.53 (Per 100)
Resources
Images
 
 
2029W - Large Image
 
2029W - Small Image
 
2029W - Video
Attachments
 
 
2029W - Specification Sheet
Brochures
 
 
2029W - Brochure
Other Links
 
 
2029W - Other
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
Wallplate 1G Blank THRMST Box MNT Mid WH
extra long description
EWD 2029W-BOX Wallplate 1G Blank Th
Description
WALLPLATE 1G BLANK THRMST BOX MNT MID WH
Long Description
Eaton Blank wallplate, Box mount, White, Blank Cutout, Thermoset, Single- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2029W-BOX
GTIN
00032664443008
UPC
032664443008
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.083
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat